Dremel

Flap Wheel Sander, 3/8 in., 120 Grit


product price: $6.29
/ea
Sold in multiples of 30 for $188.70
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diameter 3/8"
  • Grit 120
  • Abrasive Material Emery
  • Mounting Type 1/8" Shank
  • Arbor Hole Size No Arbor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 3/8"
Arbor Hole Size No Arbor

Details

Promotion Restriction Not eligible for promotion
Item Flap Wheel
Grit 120
Abrasive Material Emery
Mounting Type 1/8" Shank

Description

Flap Wheel Sander,3/8 in.,120 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.