Shop All Rotary Tool Accessories
Dremel
Flap Wheel, 1-1/2in dia., 2in L, Emery
Mfr # 505
Zoro # G0463106
product price: $5.79
/ea
Not eligible for select promotions
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Grinding/Polishing
- Dia. (In.) 1 1/2 in
- For Use With Rotary Tools
- Flap Wheel Width (In.) 3/16 in
- Function Fine Finish Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 505
- Zoro # G0463106
- UPC # 080596011840
- Country of Origin Italy
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Flap Wheel Width (In.) | 3/16 in |
Overall Length (In.) | 2 in |
Arbor Hole Size | 3/16 in |
Wheel Diameter | 1 1/2 in |
Shank Diameter | 1/8 in |
Arbor Size | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flap Wheel |
Application | Grinding/Polishing |
For Use With | Rotary Tools |
Function | Fine Finish Sanding |
Construction | Emery |
Removes | Fiberglass, Wood |
Number of Pieces | 1 |
Grit | 120 |
Abrasive Grit | 120 |
Mandrel Type | Screw on |
Material Application | Rust Removal, Sanding |
Grade | Fine |
Wheel Thickness | 2 in |
Max. Speed | 35,000 RPM |
Rotary Tool Accessory Type | Flap Wheel |
Abrasive Material | Emery |
Description
Flap Wheel, Mounting Type Mounted, Shank Diameter 1/8 in, Mandrel Type Screw on, Material Application Rust Removal, Sanding, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 2 in, Abrasive Material Emery, Abrasive Grit 120, Grade Fine, Arbor Size 3/16 in, Arbor Hole Size 3/16 in, Rotary Tool Accessory Type Flap Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x2 HSS Metric 4 Flute Taper Hand Tap (DWTT24X2)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79102)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X1)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS0614BF15)
- DREMEL Brass Brush, 3/4in. dia., 1-11/16in. L, PK2 (535-02)
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- DREMEL High Perform Rotary Tool Kit, 4000-4/34" (4000-4/34)
- DREMEL Nylon Bristle Brush, 1/2in. dia., PK2 (404-02)
- DREMEL Carbon Steel Cleaning And Polishing Moto Tool Kit 2 each (447)
- Dremel Rotary Tools & Accessories