Shop All 3D Printer Materials
This Product is Discontinued
Dremel
Filament, Orange, PLA, 1.75mm (Discontinued)
Mfr # PLA-ORA-01
Zoro # G0321697
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1.75 mm
- Material PLA
- Color Orange
- Weight 0.75 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # PLA-ORA-01
- Zoro # G0321697
- UPC # 080596038847
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Length | 2-1/2" |
Filament Dia. | 1.75mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printing Filament |
Material | PLA |
Color | Orange |
Weight | 0.75 kg |
For Use With | Dremel DigiLab 3D40 Printers |
Printed Parts Temp. Range | 428 Degrees to 446 Degrees F |
Filament Color | Orange |
Min. Print Temperature | 428 Degrees F |
Max. Print Temperature | 446 Degrees F |
Max. Printed Part Temperature | 446 Degrees F |
Min. Printed Part Temperature | 428 Degrees F |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Description
3D Printing Filament, PLA, Orange, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Oranges, For Use With Dremel DigiLab 3D40 Printers, Min. Printed Part Temperature 428 Degrees F, Max. Printed Part Temperature 446 Degrees F, Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Restrictions
- WARNING: This product can expose you to chemicals including Acetaldehyde, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.