Shop All 3D Printer Materials
This Product is Discontinued
Dremel
Filament, Green, PLA, 1.75mm (Discontinued)
Mfr # DF07-01
Zoro # G0321688
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1.75 mm
- Material PLA
- Color Green
- For Use With Dremel 3D Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # DF07-01
- Zoro # G0321688
- UPC # 080596038878
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printing Filament |
Material | PLA |
Color | Green |
For Use With | Dremel 3D Printers |
Printed Parts Temp. Range | 428 Degrees to 446 Degrees F |
Weight | 0.50 kg |
Filament Color | Green |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Description
3D Printing Filament, PLA, Green, Diameter 1.75 mm, 0.50 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Greens, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Restrictions
- WARNING: This product can expose you to chemicals including Acetaldehyde, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.