Shop All 3D Printer Materials
Dremel
Filament, 1.75mm Dia., Nylon, Black
Mfr # DF45-NYP-B
Zoro # G3369243
product price: $43.35
/ea
Not eligible for select promotions
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material Nylon
- Color Black
- For Use With Dremel DigiLab 3D45 Printers
- Printed Parts Temp. Range -22 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # DF45-NYP-B
- Zoro # G3369243
- UPC # 850034113487
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printing Filament |
Material | Nylon |
Color | Black |
For Use With | Dremel DigiLab 3D45 Printers |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
Weight | 0.75 kg |
Max. Print Temperature | 150 Degrees F |
Min. Print Temperature | -22 Degrees F |
Filament Color | Black |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Min. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Max. Extrude Temperature | 482 Degrees F (250 Degrees C) |
Description
3D Printing Filament, Nylon, Black, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 482 Degrees F (250 Degrees C), Color Family Blacks, For Use With Dremel DigiLab 3D45 Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 446 Degrees F (230 Degrees C)
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- MASTERVISION Magnetic Strip Roll, 1" H, 50 ft. L (FM2018)
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (900)
- ZORO SELECT Quilted Moving Pad, L78xW100In, Mutil (2NKT6)
- DREMEL 3D Printing Filament (PLA-BLU-01)
- DREMEL 3D Printer Flexible Build Plate (BP40-FLX-02)
- DREMEL 3D Printing Filament (PLA-ORA-01)
- DREMEL 3D Printing Filament (PLA-SIL-01)
- DREMEL 3D Printing Filament (PLA-BLA-01)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- NINJATEK NinjaFlex Fire 1.75Mm 2Kg (3DNF0317520)
- Dremel 3D Printer Materials