Shop All 3D Printer Materials
This Product is Discontinued
Dremel
Filament, 1.75mm Dia., ABS, Black (Discontinued)
Mfr # DF45-ECO-B
Zoro # G3369499
Not eligible for select promotions
This Product is Discontinued
Key Features
- Diameter 1.75 mm
- Material ABS
- Color Black
- For Use With Dremel DigiLab 3D45 Printers
- Printed Parts Temp. Range -22 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # DF45-ECO-B
- Zoro # G3369499
- UPC # 080596042585
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printing Filament |
Material | ABS |
Color | Black |
For Use With | Dremel DigiLab 3D45 Printers |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
Weight | 0.75 kg |
Min. Print Temperature | -22 Degrees F |
Max. Print Temperature | 150 Degrees F |
Filament Color | Black |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Max. Extrude Temperature | 280 Degrees F (137 Degrees C) |
Description
3D Printing Filament, ABS, Black, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 280 Degrees F (137 Degrees C), Color Family Blacks, For Use With Dremel DigiLab 3D45 Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.