Shop All Rotary Tool Accessories
Dremel
Felt Polishing Wheel
Mfr # 429
Zoro # G1174056
product price: $2.89
/ea
Not eligible for select promotions
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1 in
- Requires 1UH57 Mandrel
- Material Felt
- Shape Disc
- Max. Speed 35,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 429
- Zoro # G1174056
- UPC # 080596004293
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 in |
Head Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Polishing Accessory |
Requires | 1UH57 Mandrel |
Material | Felt |
Shape | Disc |
Max. Speed | 35,000 RPM |
Mandrel Type | Threaded Point |
Rotary Tool Accessory Type | Polishing Wheel |
Description
Polishing Accessory, Material Felt, Mounting Type Unmounted, Shape Disc, Head Diameter 1 in, Max. Speed 35,000 RPM, Mandrel Type Threaded Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET Adapter (48-32-5030)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- WESTWARD WESTWARD Tool Box, Steel, Red, 11 in W x 6-1/2 in D x 5-1/2 in H (32PK25)
- DREMEL High Speed Cutter (100)
- DREMEL Router Attachment Dremel (335)
- DREMEL Grinding Stone, 5/8in dia., 1-1/2in L, AO (941)
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 (446)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- DREMEL Engraving Cutter, PK2 (106)
- DREMEL Grinding Wheel, Aluminum Oxide, PK2 (EZ541GR)
- Dremel Rotary Tools & Accessories