Shop All Rotary Tool Accessories
Dremel
Felt Polishing Tip
Mfr # 422
Zoro # G0628327
product price: $2.59
/ea
Not eligible for select promotions
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 3/8 in
- Requires 1UH57 Mandrel
- Material Felt
- Overall Length 13 mm
- Max. Speed 35,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 422
- Zoro # G0628327
- UPC # 080596004224
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/8 in |
Overall Length | 13 mm |
Head Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Polishing Point |
Requires | 1UH57 Mandrel |
Material | Felt |
Max. Speed | 35,000 RPM |
Rotary Tool Accessory Type | Polishing Points |
Mandrel Type | Threaded Point |
Shape | Tapered |
Description
Polishing Point, Material Felt, Mounting Type Unmounted, Shape Tapered, Head Diameter 3/8 in, Max. Speed 35,000 RPM, Overall Length 13 mm, Mandrel Type Threaded Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- OSG HSS End Mill, 1in.dia., 6in.Cut L (5585108)
- GROZ Ball Peen Hammers, 32 oz., 14" (34541)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- DREMEL Collet, 3/32in dia., 1in L, Aluminum (481)
- DREMEL Grinding Wheel, Aluminum Oxide, PK2 (EZ541GR)
- DREMEL Nylon Bristle Brush, 1/8in. dia., PK2 (405-02)
- DREMEL 5/32, 3/16, 7/32 in. Aluminum Oxide Cylindrical Grinding Stone, 3PK (458)
- DREMEL Grinding Stone, 1/8in dia., 1-1/2in L, AO (8215)
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- DREMEL Router Attachment Dremel (335)
- Dremel Rotary Tools & Accessories