Shop All Rotary Tool Accessories
This Product is Discontinued
Dremel
EZ Sanding/Grinding Kit (Discontinued)
Mfr # ez686-01
Zoro # G4935865
Not eligible for select promotions
This Product is Discontinued
Key Features
- Application Ideal for Sanding and Grinding
- Includes (1): EZ407SA, 408, 438, 511E, 84922, 952, EZ402, EZ411SA, EZ412SA, EZ413SA
- For Use With 8100, 8220
- Function Sanding/Grinding
- Removes Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # ez686-01
- Zoro # G4935865
- UPC # 080596033477
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding/Grinding Attachment Set |
Application | Ideal for Sanding and Grinding |
Includes | (1): EZ407SA, 408, 438, 511E, 84922, 952, EZ402, EZ411SA, EZ412SA, EZ413SA |
For Use With | 8100, 8220 |
Function | Sanding/Grinding |
Removes | Rust |
Number of Pieces | 18 |
Case Included | Yes |
Set Contents | EZ Drum Mandrel; Mandrel; (2) 60 Grit EZ Lock Sanding Discs; (2) 120 Grit EZ Lock Sanding Discs; 240 Grit EZ Lock Sanding Discs; EZ Lock Edge Grinding Wheel; Silicon Carbide Grinding Stone; Aluminum Oxide Grinding Stone, (3) 1/2 in 60 Grit Sanding Band; (3) 1/2 in 120 Grit Sanding Band; 180 Grit Abrasive Buff |
Max. Speed | 35,000 RPM |
Material Application | Metals, Rubber, Wood |
Rotary Tool Accessory Type | Bit and Attachment Set |
Description
Sanding/Grinding Attachment Set, Bit and Attachment Set, Material Application Metals, Rubber, Wood, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Application Ideal for Sanding and Grinding, Case Included Yes, Number of Pieces 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.