Shop All Rotary Tool Accessories
Dremel
EZ Lock Sanding Disc 60 grit
Mfr # EZ411SA
Zoro # G3613045
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
Not eligible for select promotions
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Max. Speed 20,000 RPM
- Mandrel Type EZ Lock
- Sanding Bit Style Disc
- Material Application Fiberglass, Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ411SA
- Zoro # G3613045
- UPC # 080596033064
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Abrasive Disc Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding Disc |
Grit | 60 |
Max. Speed | 20,000 RPM |
Mandrel Type | EZ Lock |
Sanding Bit Style | Disc |
Material Application | Fiberglass, Metal, Wood |
Rotary Tool Accessory Type | Sanding Disc |
Description
Sanding Disc, Sanding Bit Style Disc, Mandrel Type EZ Lock, Grit 60, Abrasive Disc Diameter 1 1/4 in, Material Application Fiberglass, Metal, Wood, Max. Speed 20,000 RPM, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A274)
- PELICAN Black Protective Case, 24.76"L x 15.5"W x 8.24"D (015550-0011-110)
- JACKSON SAFETY 4 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade (14763)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- DREMEL Carbon Steel Brush, 3/4in. dia., PK2 (428-02)
- DREMEL Grinding Bit (8193)
- DREMEL 1/2In 240 Grit Sanding Band, PK6 (445)
- DREMEL Stone, Grinding, 3/8 In (932)
- DREMEL Variable Speed Corded Rotary Tool Kit (4000-6/50)
- DREMEL DREMEL 7144 Point Bit, 1/8 in Dia Shank, HSS (7144)
- Dremel Rotary Tools & Accessories