Shop All Rotary Tool Accessories
Dremel
EZ Lock Sanding Disc 240 grit
Mfr # EZ413SA
Zoro # G3613060
product price: $4.49
/pk 5, $0.90/ea
Sold in multiples of 2 for $8.98
Not eligible for select promotions
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 240
- Material Application Fiberglass, Metal, Wood
- Mandrel Type EZ Lock
- Max. Speed 20,000 RPM
- Abrasive Disc Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ413SA
- Zoro # G3613060
- UPC # 080596033101
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Abrasive Disc Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding Disc |
Grit | 240 |
Material Application | Fiberglass, Metal, Wood |
Mandrel Type | EZ Lock |
Max. Speed | 20,000 RPM |
Sanding Bit Style | Disc |
Rotary Tool Accessory Type | Sanding Disc |
Description
Sanding Disc, Sanding Bit Style Disc, Mandrel Type EZ Lock, Grit 240, Abrasive Disc Diameter 1 1/4 in, Material Application Fiberglass, Metal, Wood, Max. Speed 20,000 RPM, Tool Brand Dremel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20515B650R)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 11/32" (CDS6N)
- SIMONDS BARRETTE Round Handled Needle File, 5-1/ (83508000)
- MILWAUKEE TOOL SAWZALL® AX™ 5TPI 9" Carbide Blds w SAWZALL® AX™ 5TPI 9" Carbide Blds (48-00-5226, 48-00-5226)
- DREMEL High Speed Cutter (116)
- DREMEL Rotary Tool Accessory Kit (730CS)
- DREMEL Cleaning Pad, 2-1/2" Size (PC10-01)
- DREMEL Cutter, Carbide, 1/8 In (9909)
- DREMEL Sanding Band, Pk6 (408)
- DREMEL Collet, 3/32in dia., 1in L, Aluminum (481)
- DREMEL Cutting Wheel, 3-1/2 in. dia. (US510-01)
- Dremel Rotary Tools & Accessories