Shop All Rotary Tool Accessories
Dremel
EZ Lock Sanding Disc 120 grit
Mfr # EZ412SA
Zoro # G3613051
original price:
$6.68
32% off
new price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Grit 120
- Max. Speed 20,000 RPM
- Material Application Fiberglass, Metal, Wood
- Mandrel Type EZ Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ412SA
- Zoro # G3613051
- UPC # 080596033088
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Abrasive Disc Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding Disc |
Grit | 120 |
Max. Speed | 20,000 RPM |
Material Application | Fiberglass, Metal, Wood |
Mandrel Type | EZ Lock |
Sanding Bit Style | Disc |
Rotary Tool Accessory Type | Sanding Disc |
Description
Sanding Disc, Sanding Bit Style Disc, Mandrel Type EZ Lock, Grit 120, Abrasive Disc Diameter 1 1/4 in, Material Application Fiberglass, Metal, Wood, Max. Speed 20,000 RPM, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (C254473WTL)
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- DREMEL Cutting and Carving Bits, 35,000 RPM (117HP)
- DREMEL Cleaning Pad, 2-1/2" Size, PK3 (PC361-3)
- DREMEL Wheel, Cut Off, Pk36 (409)
- DREMEL Variable Speed Corded Rotary Tool Kit (4000-6/50)
- DREMEL Cleaning Pad, 2-1/2" Size, PK3 (PC362-3)
- DREMEL Cutter, Carbide, 1/8 In (9909)
- BOSCH Dremel® EZ402 EZ Lock Mandrel for Dremel® Rotary Tools (EZ402)
- Dremel Rotary Tools & Accessories