Shop All Rotary Tool Accessories
This Product is Discontinued
Dremel
EZ Lock Cut Off Wheel Kit, 11 Pc (Discontinued)
Mfr # EZ688-01
Zoro # G3226946
Not eligible for select promotions
This Product is Discontinued
Key Features
- Application Cutting Floor Tile, Wood, Reslotting Screws, Metal And Plastic
- Includes (3) No. 3RDN7 Thin Cut Metal Cutting Wheels, (3) No. 1PKX7 Plastic Cutting Wheels, (4) No. 1PKX5 Metal Cutting Wheels, No. 1PKX8 EZ Lock Mandrel
- Number of Pieces 11
- Wheel Thickness 1/16 in
- Abrasive Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ688-01
- Zoro # G3226946
- UPC # 080596028183
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Wheel Diameter | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | EZ Lock Cut Off Wheel Kit |
Application | Cutting Floor Tile, Wood, Reslotting Screws, Metal And Plastic |
Includes | (3) No. 3RDN7 Thin Cut Metal Cutting Wheels, (3) No. 1PKX7 Plastic Cutting Wheels, (4) No. 1PKX5 Metal Cutting Wheels, No. 1PKX8 EZ Lock Mandrel |
Number of Pieces | 11 |
Wheel Thickness | 1/16 in |
Abrasive Material | Fiberglass |
Mandrel Type | EZ Lock |
Material Application | Cutting |
Max. Speed | 35,000 RPM |
Rotary Tool Accessory Type | Cut-Off Wheel Kit |
Description
EZ Lock Cut Off Wheel Kit, Mounting Type Unmounted, Mandrel Type EZ Lock, Material Application Cutting, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1/16 in, Abrasive Material Fiberglass, Rotary Tool Accessory Type Cut-Off Wheel Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.