Shop All Rotary Tool Accessories
Dremel
EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2
Mfr # 511E
Zoro # G2619206
product price: $3.97
/pk 2, $1.99/ea
$3.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cleans Metal, Wood, Plastic, and Removes Paint and Tarnish
- Includes 1 Each of 180- and 280-Grit Abrasive Buffs
- Dia. (In.) 1 in
- For Use With Cleans Metal, Wood, Plastic, Removes Paint, Tarnish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 511E
- Zoro # G2619206
- UPC # 080596025854
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 in |
Wheel Diameter | 15/16 in |
Shank Diameter | 1/8 in |
Head Diameter | 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Buff Set |
Application | Cleans Metal, Wood, Plastic, and Removes Paint and Tarnish |
Includes | 1 Each of 180- and 280-Grit Abrasive Buffs |
For Use With | Cleans Metal, Wood, Plastic, Removes Paint, Tarnish |
Construction | Abrasive Coated Steel |
Material | Abrasive Coated Steel |
Material Application | Cleaning, Light Sanding |
Max. Speed | 15,000 RPM |
Mandrel Type | EZ Lock |
Rotary Tool Accessory Type | Abrasive Buff |
Abrasive Material | Abrasive Coated Steel |
Shape | Disc |
Description
Abrasive Buff Set, Material Abrasive Coated Steel, Mounting Type Unmounted, Shape Disc, Head Diameter 15/16 in, Max. Speed 15,000 RPM, Mandrel Type EZ Lock, Shank Diameter 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size (JKP-30 R-5/16)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- GREENFIELD THREADING Spiral Point Tap (173049)
- GREAT NECK 30-In. Bolt Cutters (BC30)
- DREMEL Abrasive Brush, EZ Lock, 220 Grit (EZ473SA)
- DREMEL Aluminium Oxide Grinding Stone (997)
- DREMEL Grinding Wheel, Aluminum Oxide, PK2 (EZ541GR)
- DREMEL Collet, 3/32in dia., 1in L, Aluminum (481)
- DREMEL Sanding Band, 1/4in dia, 1/2inL, 6 pcs., PK6 (438)
- DREMEL 1.62 in. L Sanding Drum Mandrel (408HP)
- DEWALT Oscillating Carbide Rasp (DWA4221)
- Dremel Rotary Tool Accessories