Shop All Rotary Tool Accessories
Dremel
Engraving Cutter, 5/64 in., 1/8 in. Shank
Mfr # 110
Zoro # G4248609
product price: $2.65
/pk 5, $0.53/ea
Sold in multiples of 30 for $79.50
Not eligible for select promotions
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Shape Cylinder
- Bit Material High Speed Steel
- Head Width 1/8 in
- Rotary Tool Accessory Type Engraving Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 110
- Zoro # G4248609
- UPC # 080596001100
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Head Width | 1/8 in |
Head Length | 1/8 in |
Burr Diameter | 1/8 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engraving Bit Set |
Shape | Cylinder |
Bit Material | High Speed Steel |
Rotary Tool Accessory Type | Engraving Bit |
Max. Speed | 35,000 RPM |
Mount Type | Mounted |
Material Application | Plastic, Soft Metal, Wood |
Description
Engraving Bit Set, Rotary Tool Accessory Type Engraving Bit, Bit Material High Speed Steel, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Length 1/8 in, Head Width 1/8 in, Material Application Plastic, Soft Metal, Wood, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Electric Pipe Cutter, 5/8 to 4-1/2 In (00032)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File (14224MN)
- DRILL AMERICA m24x2 HSS Metric 4 Flute Plug Hand Tap (DWTP24X2)
- WESTWARD 1/2 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LZD4)
- DREMEL Wood Cutting Wheel, 1.5 Dia (EZ544)
- DREMEL Mandrel, Screw (401)
- DREMEL Felt Polishing Disc, PK6 (414)
- DREMEL Rotary Tool Kit, 35,000 RPM, 7 Pc (100-N/7)
- DREMEL Rotary Tool, Handheld, 120V AC (9100-21)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (511E)
- DREMEL Cutter, Carbide, 1/8 In (9901)
- Dremel Rotary Tool Accessories