Shop All Rotary Tool Accessories
Dremel
Engraving Cutter, 3/32 Bit Dia, PK2
Mfr # 107
Zoro # G5177261
product price: $5.15
/pk 2, $2.58/ea
Not eligible for select promotions
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multi Purpose
- Dia. (In.) 1/8 in
- For Use With Dremel Products
- Overall Length (In.) 1 9/16 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 107
- Zoro # G5177261
- UPC # 080596035150
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 9/16 in |
Overall Length | 1 1/2 in |
Shank Diameter | 1/8 in |
Burr Diameter | 3/32 in |
Head Width | 3/32 in |
Head Length | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engraving Bit |
Application | Multi Purpose |
For Use With | Dremel Products |
Number of Pieces | 1 |
Max. Speed | 35,000 RPM |
Bit Material | Alloy Steel |
Mount Type | Mounted |
Rotary Tool Accessory Type | Engraving Bit |
Shape | Ball |
Material Application | Fiberglass, Plastic, Soft Material, Wood |
Description
Engraving Bit, Rotary Tool Accessory Type Engraving Bit, Bit Material Alloy Steel, Shape Ball, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 3/32 in, Head Length 1/8 in, Head Width 3/32 in, Material Application Fiberglass, Plastic, Soft Material, Wood, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431131)
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47102)
- DEWALT 7 1/4" 40T Steel Combo Blade (DW3325)
- DREMEL EZ Twist Nose Cap (ez495)
- DREMEL Engraving Cutter, 5/64 in., 1/8 in. Shank (110)
- DREMEL Cutter, Carbide, 1/8 In (9901)
- DREMEL Sanding Band, Pk6 (432)
- DREMEL Rotary Tool Accessory Kit, 18 pieces (EZ727-01)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- DREMEL Emery Impregnated Polishing Wheel, PK2 (425-02)
- Dremel Rotary Tools & Accessories