Shop All Rotary Tool Accessories
Dremel
Engraving Cutter, 1/32 In, PK2
Mfr # 105
Zoro # G5177216
product price: $3.69
/pk 2, $1.85/ea
Not eligible for select promotions
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multi Purpose
- Dia. (In.) 1/32 in
- For Use With Dremel Product
- Max. Cutting Dia. (In.) 1/32 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 105
- Zoro # G5177216
- UPC # 080596035341
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/32 in |
Max. Cutting Dia. (In.) | 1/32 in |
Overall Length (In.) | 1 1/2 in |
Overall Length | 1 1/2 in |
Burr Diameter | 1/32 in |
Shank Diameter | 1/8 in |
Head Length | 1/16 in |
Head Width | 1/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engraving Bit |
Application | Multi Purpose |
For Use With | Dremel Product |
Number of Pieces | 1 |
Bit Material | Alloy Steel |
Rotary Tool Accessory Type | Engraving Bit |
Mount Type | Mounted |
Shape | Ball |
Max. Speed | 35,000 RPM |
Material Application | Ceramics, Fiberglass, Jewelry, Plastic, Soft Metal, Wood |
Description
Engraving Bit, Rotary Tool Accessory Type Engraving Bit, Bit Material Alloy Steel, Shape Ball, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/32 in, Head Length 1/16 in, Head Width 1/32 in, Material Application Ceramics, Fiberglass, Jewelry, Plastic, Soft Metal, Wood, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Moil Point Chisel, 0.580 In., 12 In., Oval (4MGY6)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- WARNER 4" Glass and Tile Scraper, w/ 2 Blades (10907)
- KO-KEN Socket 21mm 6 Point 80mm 3/8 Sq. Drive (13300M-21)
- DREMEL Variable-Speed Tool Kit, 3000-2/28" (3000-2/28)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- DREMEL Brass Brush, 1/8in. dia., 1-3/4in. L, PK2 (537-02)
- DREMEL Tungsten Carbide Cutter (9906)
- DREMEL High Speed Cutter, 5/16 in., 1/8 in. Shank (144)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- DREMEL Emery Impregnated Polishing Wheel, PK2 (425-02)
- Dremel Rotary Tool Accessories