Shop All Rotary Tool Accessories
Dremel
E Z Lock Cut Off Wheel, 1 1/2 In Dia, PK5
Mfr # EZ476
Zoro # G1594573
product price: $10.45
/pk 5, $2.09/ea
Not eligible for select promotions
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cuts Plastic
- Dia. (In.) 1 1/2 in
- For Use With Cuts Plastic
- Construction Fiberglass
- Material Application Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ476
- Zoro # G1594573
- UPC # 080596025830
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Wheel Diameter | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-off Wheel |
Application | Cuts Plastic |
For Use With | Cuts Plastic |
Construction | Fiberglass |
Material Application | Plastic |
Rotary Tool Accessory Type | Cut-Off Wheel |
Wheel Thickness | 1/32 in |
Grade | Medium |
Mandrel Type | EZ Lock |
Max. Speed | 35,000 RPM |
Abrasive Material | Reinforced Fiberglass |
Description
Cut-off Wheel, Mounting Type Unmounted, Mandrel Type EZ Lock, Material Application Plastic, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1/32 in, Abrasive Material Reinforced Fiberglass, Grade Medium, Rotary Tool Accessory Type Cut-Off Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A Rk-500-103 .500X.103 Retaining Ring Ke (77-1970)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92301)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- NOVA Woodworm Screw (10006)
- DREMEL Collet, 1/32in dia., 3/4in L, Aluminum (483)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- DREMEL Aluminium Oxide Grinding Stone (997)
- DREMEL High Speed Cutter, 5/16 In, PK2 (115)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- DREMEL EZ Lock Sanding Disc 120 grit (EZ412SA)
- DREMEL Sanding Band, Pk6 (408)
- Dremel Rotary Tool Accessories