Shop All Cordless Grinders
Dremel
Drive, Right Angle
Mfr # 575
Zoro # G1076144
product price: $20.59
/ea
Not eligible for select promotions
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Includes Coupling System Allows you to Rotate the Attachment On your Tool
- Features Coupling System Allows you to Rotate the Attachment On your Tool
- Application Cutting, Grinding
- For Use With 100, 200, 275, 285, 300, 3000, 395, 398, 400, 4000, 4200, 800, 8100, 8200, 8220, Dremel Models: 4300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 575
- Zoro # G1076144
- UPC # 080596012267
- Country of Origin Mexico
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Right Angle Drive |
Number of Pieces | 4 |
Includes | Coupling System Allows you to Rotate the Attachment On your Tool |
Features | Coupling System Allows you to Rotate the Attachment On your Tool |
Application | Cutting, Grinding |
For Use With | 100, 200, 275, 285, 300, 3000, 395, 398, 400, 4000, 4200, 800, 8100, 8200, 8220, Dremel Models: 4300 |
Rotary Tool Accessory Type | Right Angle Attachment |
Description
Right Angle Drive, For Use With 100, 200, 275, 285, 300, 3000, 395, 398, 400, 4000, 4200, 800, 8100, 8200, 8220, Dremel Models: 4300, Application Cutting, Grinding, Features Coupling System Allows you to Rotate the Attachment On your Tool, Includes Coupling System Allows you to Rotate the Attachment On your Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99569-07-09)
- INGERSOLL-RAND 14 HD ANG Die Grinder (3101G)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H2)
- DREMEL Sanding/Grinding Guide Attachment Kit (A576)
- DREMEL Collet Nut Set, 1/8, 3/32, 1/16, 1/32, 5 Pc (4485)
- DREMEL Chuck, Multipro (4486)
- DREMEL Accessory Tin Can Kit, 75 Pc (707-01)
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- DREMEL Cutting Kit (565)
- METABO Angle Grinder, 18V DC, 9 in Wheel Dia. (WPB 36-18 LTX BL 230 bare)
- Dremel Cordless Tools