Shop All Rotary Tool Accessories
Dremel
Drill Bit, Diamond, 1/16 in., 3/32 in. Dia
Mfr # 664DR
Zoro # G3955738
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Drill Holes, Enlarge Holes, Make Small Cuts
- Dia. (In.) 1/16 in, 3/32 in
- For Use With Dremel Tools, Drill Press, Drills
- Function Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 664DR
- Zoro # G3955738
- UPC # 080596039585
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/16 in, 3/32 in |
Overall Length (In.) | 2 in |
Max. Cutting Dia. (In.) | 3/32 in |
Overall Length | 2 in |
Drill Bit Size | 1/16 in, 3/32 in |
Maximum Drilling Depth | 1/2 in |
Shank Diameter | 1/8 in |
Flute Length | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Application | Drill Holes, Enlarge Holes, Make Small Cuts |
For Use With | Dremel Tools, Drill Press, Drills |
Function | Drilling |
Construction | Diamond |
Number of Pieces | 1 |
Removes | Ceramic, Glass, Stone, Tile |
Material | Diamond |
Primary Material Application | Ceramic Wall Tile, Glass, Glass Block, Glass Bottles, Stone |
Rotary Tool Accessory Type | Drill Bit |
Max. Speed | 35,000 RPM |
Description
Drill Bit, Primary Material Application Ceramic Wall Tile, Glass, Glass Block, Glass Bottles, Stone, Drill Bit Size 1/16 in, 3/32 in, Shank Diameter 1/8 in, Flute Length 1/2 in, Material Diamond, Max. Speed 35,000 RPM, Maximum Drilling Depth 1/2 in, Overall Length 2 in, Rotary Tool Accessory Type Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 21 mm Size, Short Socket, Black Oxide (49-16-1621)
- JONARD TOOLS Spudger, Plastic, Pointed/Flat, PK10 (AT-3112/10)
- LENOX Portable Band Saw Blades, 18 TPI, PK3 (8011638EW18)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- DREMEL Carbon Steel Brush, 1/8in. dia., PK2 (443-02)
- DREMEL High Speed Cutter (116)
- DREMEL Aluminium Oxide Grinding Stone (971)
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- DREMEL Router Bit, 1/8In. Dia., 1-1/4In. L (615)
- DREMEL Cutter, Carbide, 1/8 In (9901)
- DREMEL Engraving Cutter, 1/32 In, PK2 (105)
- Dremel Rotary Tools & Accessories