Shop All Power Saw Accessories
Dremel
Dremel 9674557 Cutting Saw Multi-Purpose Kit - 7 Piece
Mfr # 9674557
Zoro # G004077173
Not eligible for select promotions
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # 9674557
- Zoro # G004077173
- UPC # 80596034498
- Country of Origin China
- Category Power Saw Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Includes Saw-Max wheels to cut drywall, wood, plastic, metal, cement, brick and more. Application and material usage information included. Includes (1) SM500 wood and plastic carbide wheel, (1) SM540 tile diamond wheel, (2) SM520 masonry cut-off wheels, (3) SM510 metal cut-off wheels.
Features- 7 Piece
- Cutting Saw Multi-Purpose Kit
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Nut Driver - 6 mm x 2-7/8" (J9206M)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-7/8" dia. (ABK-051)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- DREMEL Dremel 114-83322 1-8 Inch Silicone Carbide Grinding Stone (114-83322)
- DREMEL Drywall Cutting Bit (560)
- DREMEL Tile Cutting Bit (562)
- DREMEL Moto-Saw Tool Kit (MS20-01)
- MAKITA Makita 651923-1 Switch Tg70B (651923-1)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- SAFETY SPEED Laser Line (LL7400)
- Dremel Power Saws