Shop All Brushes
Dremel
Dremel 442-02 0.5 in. Carbon Steel Brushes
Mfr # 2439487
Zoro # G103979620
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Product Type: Carbon Steel Brush
- Blade Length: 1/2 in.
- Number in Package: 2 Pack
- Compatibility: Compatible with all Dremel Rotary Tools
- Shank Diameter: 1/8 in.
- Application: Deburring, Cleaning, Polishing and Sanding, Cleaning, Polishing and Sanding
- Versatile brush for removing rust and corrosion and polishing metal surfaces such as brass, copper and gold. Deburr and blend surface junctions and clean electrical components. Perfect for getting into hard-to-reach places like slots. Use wire brushes to create an artistic effect on coarse-grained wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK (S386017K)
- LOCOR Bathroom Tissue, White, 36 PK (SOL26821)
- STOUT 65 gal Trash Bags, 50 in x 51 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T5051B15)
- MEGUIARS CITRUS POWER CLEANER PLUS 5GAL (MGD-10705)
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Wood (90754)
- ALLWAY Allway Tools Soft Grip Mini Brush Set AMB (37064137106)
- CS UNITEC Non Sparking Brush, Brass, 4 Rows, Aluminum Bronze (EX1001-4A)
- UNGER Flow Through Brush, 48 in L Handle, Blue, Aluminum, 48 in L Overall (16972)
- ALL-SOURCE 7-1/4 In. Palmyra Bristle Hardwood Scrub Brush (89615)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85012)
- THE BRUSH MAN 10” Deck Scrub, Wood Block, Palmyra Fill, 12PK (DSF10-TT)
- Dremel Brushes