Shop All Sponges and Scouring Pads
Dremel
Dremel 2836195 2.5 in. Melamine Foam Power Cleaner Eraser Pad - Pack of 3
Mfr # 2836195
Zoro # G504077833
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 2836195
- Zoro # G504077833
- UPC # 80596052911
- Country of Origin Unknown
- Category Sponges and Scouring Pads
Details
Promotion Restriction | Not eligible for promotion |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Gently removes dirt, stains and scuff marks from hard surfaces
- Great for doors, walls, floors and more
- Hook and loop system
- For indoor and outdoor use
- Both wet and dry applications
- For use with Ace No. 2823730
- Pack of 3
- Size: 2-1/2 in.
- Material: Melamine Foam
- Style: Power Cleaner
- Compatibility: Dremel Versa Tool
- Application: Cleaning
- Maximum Speed: 1,900 RPM
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41944)
- OIL-DRI EcoSweep Sanded Sweeping Compound, 50 lb. (L91050ES)
- LIBMAN COMMERCIAL Wet Mop Head, Finishing, Large, PK6 (969)
- STOUT 65 gal Trash Bags, 50 in x 51 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T5051B15)
- DREMEL VERSA SCOUR PAD 3PK (PC367-3)
- SIMPLE SCRUB BasoTech "Eraser" Pad, PK5 (ME100)
- YUKON GLORY All-Purpose Power Scrubber only in WP (YG-999)
- 3M Scotch-Brite Heavy Duty Scouring Pad For All Purpose 6 in. L , 3PK (223-10)
- KURLY KATE Brass Scrubber, PK72 (7380550)
- UFO 993-0060 PE White Eraser Sponges, 180PK (993-0060 (PE))
- JACKS Scrub Sponge Small (1579-S)
- Dremel Sponges and Scouring Pads