Dremel

Dremel 114-4000-6/50 4000 Series Rt Storage Case Flex Shaft


product price: $285.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Features
  • 360 degree grip zone allows grip anywhere on tool.
  • Dependable product with replaceable motor brushes.
  • Electronic feedback for consistent power at lower and mid-range speeds.
  • High performance motor supports tough applications.
Specification
  • Voltage - 120 VAC
  • Frequency - 60.0 Hz
  • Amps - 1.60 A
  • Speed - 5000 rpm [Min], 35000 rpm [MAX]
  • Cord Length - 6 ft.
  • Control Type - Variable Speed
  • Handle Type - Body Grip
  • Item Weight - 5.80 lbs.
  • Includes - (50) Assorted Accessories, Carrying Case, Circle Cutter Attachment, Cutting Guide, Detailers Grip Attachment, Flex Shaft, Planer, Sanding/Grinding Attachment

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.