Dremel

Dremel 114-3000.54 120 Volt Variable Speedrotary Tool


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

  • Dependable product with replaceable motor brushes.
  • Electronic feedback for consistent power at lower and mid-range speeds.
  • High performance motor supports tough applications.
  • Maximum comfort for improved control.
  • Voltage: 120.00 VAC.
  • Amps: 1.20 A.
  • Speed: 5000 rpm [Min], 32000 rpm [Max].
  • Cord Length: 6'.
  • Control Type: Variable Speed.
  • Includes: (24) Assorted Accessories, Carrying Case, (1) Attachment.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.