Shop All Dressing Tools
Dremel
Diamond Wheel Point
Mfr # 7122
Zoro # G3669727
original price:
$6.63
11% off
new price: $5.89
/ea
Sold in multiples of 5 for $29.45
Not eligible for select promotions
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Head Width 1/8 in
- Material Application Ceramic, Glass, Stone
- Overall Length 1 1/2 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 7122
- Zoro # G3669727
- UPC # 080596071226
- Country of Origin Israel
- Category Dressing Tools
Dimensions
Head Width | 1/8 in |
Overall Length | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diamond Wheel Point |
Abrasive Material | Diamond |
Material Application | Ceramic, Glass, Stone |
Number of Pieces | 1 |
Shape | Cylinder |
Max. Speed | 35,000 RPM |
Description
Diamond Wheel Point, Abrasive Material Diamond, Max. Speed 35,000 RPM, Shape Cylinder, Head Width 1/8 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Material Application Ceramic, Glass, Stone, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842018)
- PFERD Small Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48768)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12746)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099276)
- DREMEL Diamond Wheel Point, 3/16 in. (7123)
- DREMEL Diamond Wheel Point, 5/64 in. (7134)
- DREMEL Diamond Wheel Point, 11/64 in. (7105)
- DREMEL Diamond Wheel Point, 5/64 in. (7103)
- HHIP 1/2 Carat X 3/8 X 6 in. Single Point Diamond Dresser (3903-0204)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1 (66260195009)
- NORTON ABRASIVES Diamd Trung and Dresg Tl, BCSG, 1/3, 0.001" (66260157008)
- Dremel Dressing Tools