Shop All Rotary Tool Accessories
Dremel
Diamond Point Set 7103/7144
Mfr # 7150
Zoro # G3612966
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 2
- Overall Length 1 1/2 in
- Shape Ball, Tapered
- Material Application Ceramic, Glass, Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # 7150
- Zoro # G3612966
- UPC # 080596012342
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Point Diameter | 1/8 in |
Head Width | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diamond Point Set |
Number of Pieces | 2 |
Shape | Ball, Tapered |
Material Application | Ceramic, Glass, Stone |
Abrasive Material | Diamond |
Max. Speed | 35,000 RPM |
Description
Diamond Point Set, Abrasive Material Diamond, Max. Speed 35,000 RPM, Shape Ball, Tapered, Head Width 1/8 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Point Diameter 1/8 in, Material Application Ceramic, Glass, Stone, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Rotary Hammer, 1-3/16", SDS-PLUS, L-Shape (HR3001CK)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size, Deep Socket, black oxide (J6508H)
- GENERAL WIRE SPRING General Wire Hook Auger W/ G-Connector (G-HA)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- DREMEL Brass Brush, 3/4in. dia., 1-11/16in. L, PK2 (535-02)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- DREMEL Carbide Shaping Wheel (801)
- DREMEL Sanding Band, Pk6 (432)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI3)
- Dremel Rotary Tool Accessories