Shop All Angle Grinders & Accessories
Dremel
Detailers Grip Attachment Kit
Mfr # A577
Zoro # G0603745
product price: $16.29
/ea
Sold in multiples of 4 for $65.16
Not eligible for select promotions
$65.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pistol Grip Handle
- For Use With Mfr. No. 100, Mfr. No. 200, Mfr. No. 275, Mfr. No. 285, Mfr. No. 300, Mfr. No. 3000, Mfr. No. 395, Mfr. No. 398, Mfr. No. 400, Mfr. No. 4000, Mfr. No. 4200, Mfr. No. 800, Mfr. No. 8100, Mfr. No. 8200, Mfr. No. 8220
- Features Offers Enhanced Grip and Comfort for Detailed Applications
- Rotary Tool Accessory Type Pistol Grip Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # A577
- Zoro # G0603745
- UPC # 080596030384
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Detailers Grip Attachment Kit |
Includes | Pistol Grip Handle |
For Use With | Mfr. No. 100, Mfr. No. 200, Mfr. No. 275, Mfr. No. 285, Mfr. No. 300, Mfr. No. 3000, Mfr. No. 395, Mfr. No. 398, Mfr. No. 400, Mfr. No. 4000, Mfr. No. 4200, Mfr. No. 800, Mfr. No. 8100, Mfr. No. 8200, Mfr. No. 8220 |
Features | Offers Enhanced Grip and Comfort for Detailed Applications |
Rotary Tool Accessory Type | Pistol Grip Attachment |
Description
Detailers Grip Attachment Kit, For Use With Mfr. No. 100, Mfr. No. 200, Mfr. No. 275, Mfr. No. 285, Mfr. No. 300, Mfr. No. 3000, Mfr. No. 395, Mfr. No. 398, Mfr. No. 400, Mfr. No. 4000, Mfr. No. 4200, Mfr. No. 800, Mfr. No. 8100, Mfr. No. 8200, Mfr. No. 8220, Features Offers Enhanced Grip and Comfort for Detailed Applications, Includes Pistol Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI TRAY - F/M54U, M58U, M60FW, M60U & MTB60 BOXES (TRAY M)
- VAUGHAN Hmmr Rip 16Oz Fbgl 13-1/2 Hndl (FS99)
- M.A. FORD Countersink, 1/4" dia., 120 deg., HSS (61025006)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31585)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, 5.5 lb (48-11-1852, 2880-20)
- METABO Cutting Guard Clip, For Angle Grinder (630352000)
- MAKITA Makita® 4-1/2" Angle Grinder, 9557NB, 6 Amp, 10,000 RPM, 5/8"-1, AC/DC (9557NB)
- DEWALT Angle Grinder, 4-1/2" or 5" Wheel Dia. (DWE4120/DWA8951F)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE43115/DWA8951F)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- Dremel Angle Grinders & Accessories