Shop All 3D Printers
This Product is Discontinued
Dremel
Desktop 3D Printer, For Use w/1.75mm PLA (Discontinued)
Mfr # 3D20-01
Zoro # G0335225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Length 19 1/8 in
- Resolution 100 Microns
- Voltage 120V
- Width 19.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 3D20-01
- Zoro # G0335225
- UPC # 080596038809
- Country of Origin China
- Category 3D Printers
Dimensions
Length | 19 1/8 in |
Width | 19.1" |
Height | 15.7" |
Depth | 13.2" |
Screen Size | 3.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desktop 3D Printer |
Resolution | 100 Microns |
Voltage | 120V |
Build Speed | 3.14 to 4.72 in/sec |
Layer Thickness | 100 microns |
For Use With | Dremel 1.75 mm PLA Filaments, Dremel Software |
Build Volume | 9.00 in x 5.90 in x 5.50 in |
Includes | Filament Spool, Object Removal Tool, Power Cable, SD Card, Unclog Tool, USB Cable |
Interface | Mac, PC |
Amps | 1.2 A |
Input Voltage | 120 V AC |
Description
Desktop 3D Printer, Build Speed 3.14 to 4.72 in/sec, Build Volume 9.00 in x 5.90 in x 5.50 in, Layer Thickness 100 microns, Resolution 100 microns, 120V Voltage, 1.2 A Amps, Interface Mac, PC, Length 19 1/8 in, Width 15 11/16 in, Height 13 3/16 in, Includes Filament Spool, Object Removal Tool, Power Cable, SD Card, Unclog Tool, USB Cable, For Use With Dremel 1.75 mm PLA Filaments, Dremel Software
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.