Shop All 3D Printers
Dremel
Desktop 3D Printer, 16" W, 120V, 50/60 Hz
Mfr # 3D45-01
Zoro # G0749898
product price: $2,342.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BP20-01, BT20-01, DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF50-01, DF51-01, DF70-01
- Resolution 100 Microns
- Includes (2) Glue Sticks, Build Plate, ECO-ABS Filament, Instruction Manual, Quick Start Guide, Roll of Black Nylon Filament, Scraper, Unclog Tool, USB Drive with Slicing Software
- Height 16 in
- Layer Thickness 100 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 3D45-01
- Zoro # G0749898
- UPC # 850034113005
- Country of Origin China
- Category 3D Printers
Dimensions
Height | 16 in |
Length | 15 15/16 in |
Width | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printer |
For Use With | BP20-01, BT20-01, DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF50-01, DF51-01, DF70-01 |
Resolution | 100 Microns |
Includes | (2) Glue Sticks, Build Plate, ECO-ABS Filament, Instruction Manual, Quick Start Guide, Roll of Black Nylon Filament, Scraper, Unclog Tool, USB Drive with Slicing Software |
Layer Thickness | 100 microns |
Build Speed | 4.72 in/sec |
Interface | Mac, PC |
Amps | 1.8 A |
Hz | 50/60 Hz |
Build Volume | 10.00 in x 6.00 in x 6.70 in |
Voltage | 120V |
Description
3D Printer, Build Speed 4.72 in/sec, Build Volume 10.00 in x 6.00 in x 6.70 in, Layer Thickness 100 microns, Resolution 100 microns, 120V Voltage, 1.8 A Amps, 50/60 Hz Hz, Interface Mac, PC, Length 15 15/16 in, Width 20 in, Height 16 in, Includes (2) Glue Sticks, Build Plate, ECO-ABS Filament, Instruction Manual, Quick Start Guide, Roll of Black Nylon Filament, Scraper, Unclog Tool, USB Drive with Slicing Software
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Report Cover 8-1/2 x 14", Prong Fastener, Black (81733)
- DECKER TAPE PRODUCTS Label, DL2266, DO NOT DOUBLE STACK, 3" X 5" (DL2266)
- SHARPIE Chisel Tip Permanent Marker, Medium, Black, PK4 (38264PP)
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-01)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-EDU)
- DREMEL 3D Printer, 120V, PC, Mac, Length: 15 1/2 in (3D45-EDU)
- CREALITY 3D Printer, Build 220 mmx220 mmx250 mm (1001060001)
- CREALITY Printer 3D (CR-5 Pro)
- MAKERBOT MakerBot® Method X 3D Printer (900-0002A)
- CREALITY 3D Printer, Build 300 mmx300 mmx300 mm (1002110007)
- Dremel Printers & Scanners