Shop All Rotary Tool Accessories
Dremel
Cutting/ShapingWheel, 1 1/4 In, 1/8 Shaft
Mfr # 543
Zoro # G2173324
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cuts and Shapes Soft and Hard Woods, Fiberglass, Plastic and Laminates
- Includes Mandrel
- Dia. (In.) 1 1/4 in
- Construction Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 543
- Zoro # G2173324
- UPC # 080596026196
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 1/4 in |
Max. Cutting Dia. (In.) | 1 1/4 in |
Shank Diameter | 1/8 in |
Wheel Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutting and Shaping Wheel |
Application | Cuts and Shapes Soft and Hard Woods, Fiberglass, Plastic and Laminates |
Includes | Mandrel |
Construction | Carbide |
Abrasive Material | Tungsten Carbide |
Material Application | Wood, Fiberglass, Laminate, Plastic |
Rotary Tool Accessory Type | Cutting/Shaping Wheel |
Wheel Thickness | 1/16 in |
Max. Speed | 30,000 RPM |
Mandrel Type | Standard |
Description
Cutting and Shaping Wheel, Mounting Type Mounted, Shank Diameter 1/8 in, Mandrel Type Standard, Material Application Wood, Fiberglass, Laminate, Plastic, Max. Speed 30,000 RPM, Wheel Diameter 1 1/4 in, Wheel Thickness 1/16 in, Abrasive Material Tungsten Carbide, Rotary Tool Accessory Type Cutting/Shaping Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 4-40 (7551-04)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- CRAFTSMAN Wrenches, 14mm Standard Metric Combinati (CMMT42918)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- DREMEL 5/32, 3/16, 7/32 in. Aluminum Oxide Cylindrical Grinding Stone, 3PK (458)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (EZ726-01)
- DREMEL 1/2In 240 Grit Sanding Band, PK6 (445)
- DREMEL Aluminium Oxide Grinding Stone (997)
- DREMEL Cutting Wheel, Carbide, 4 in. dia. (US500-01)
- DREMEL Cutter, Carbide, 1/8 In (9909)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- Dremel Rotary Tools & Accessories