Shop All Rotary Tool Accessories
Dremel
Cutting Wheels for Rotary Tools
Mfr # EZ545HP
Zoro # G705175185
product price: $29.99
/ea
Not eligible for select promotions
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Size Not Available
- Abrasive Grit Not Available
- Arbor Hole Size 1/8 in
- Wheel Diameter 1 1/2 in
- Rotary Tool Accessory Type Diamond Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ545HP
- Zoro # G705175185
- UPC # 080596056568
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Arbor Size | Not Available |
Arbor Hole Size | 1/8 in |
Wheel Diameter | 1 1/2 in |
Shank Diameter | 3 3/16 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutting Wheels for Rotary Tools |
Abrasive Grit | Not Available |
Rotary Tool Accessory Type | Diamond Wheel |
Grade | Not Available |
Material Application | Aerated Concrete, Brick, Ceramics, Drywall/Plasterboard, Granite, Hard Epoxy, Marble, Porcelain, Soft and Hard Wood, Wall Tile |
Wheel Thickness | 1 3/32 in |
Mandrel Type | EZ Lock |
Max. Speed | 35,000 RPM |
Abrasive Material | Diamond Grit |
Description
Cutting Wheels for Rotary Tools, Mounting Type Mounted, Shank Diameter 3 3/16 mm, Mandrel Type EZ Lock, Material Application Aerated Concrete, Brick, Ceramics, Drywall/Plasterboard, Granite, Hard Epoxy, Marble, Porcelain, Soft and Hard Wood, Wall Tile, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1 3/32 in, Abrasive Material Diamond Grit, Abrasive Grit Not Available, Grade Not Available, Arbor Size Not Available, Arbor Hole Size 1/8 in, Rotary Tool Accessory Type Diamond Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb., Throat Shape: Standard (406SF)
- GREAT NECK Square 16X24 Steel Frame (10219)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- DREMEL Multi Vise (2500-01)
- DREMEL Drum Sander, 1/2 In (407)
- DREMEL High Speed Cutter, 3/16 In, PK2 (192)
- DREMEL High Speed Cutter, 1/4 In, PK2 (125)
- DREMEL Mandrel, Screw (401)
- DREMEL Mandrel Kit, 6 Pcs (EZ406-02)
- Dremel Rotary Tools & Accessories