Shop All Rotary Tool Accessories
Dremel
Cutting Wheels for Rotary Tools
Mfr # EZ506HP
Zoro # G405175249
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Arbor Hole Size 1/16 in
- Max. Speed 35,000 RPM
- Material Application Conduit, Copper, Galvanized Strut, Metal Door Jambs, Metal HVAC Ducts, Metal Studs, Nails, Rebar, Stainless Steel, Threaded Rod
- Wheel Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ506HP
- Zoro # G405175249
- UPC # 080596056650
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Arbor Hole Size | 1/16 in |
Wheel Diameter | 1 1/2 in |
Arbor Size | Not Available |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutting Wheels for Rotary Tools |
Max. Speed | 35,000 RPM |
Material Application | Conduit, Copper, Galvanized Strut, Metal Door Jambs, Metal HVAC Ducts, Metal Studs, Nails, Rebar, Stainless Steel, Threaded Rod |
Mandrel Type | EZ Lock |
Grade | Premium |
Abrasive Grit | Not Available |
Wheel Thickness | 1/32 in |
Rotary Tool Accessory Type | Cutting Wheel |
Abrasive Material | Cubic Boron Nitride |
Description
Cutting Wheels for Rotary Tools, Mounting Type Mounted, Shank Diameter Not Applicable, Mandrel Type EZ Lock, Material Application Conduit, Copper, Galvanized Strut, Metal Door Jambs, Metal HVAC Ducts, Metal Studs, Nails, Rebar, Stainless Steel, Threaded Rod, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1/32 in, Abrasive Material Cubic Boron Nitride, Abrasive Grit Not Available, Grade Premium, Arbor Size Not Available, Arbor Hole Size 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- STANLEY FATMAX 4-in-1 Mobile Tools and Parts Work Station Organizer (020800R)
- MILWAUKEE TOOL 7/32" Thunderbolt Titanium Coated Drill Bit (48-89-2211)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- DREMEL Cleaning Pad, 2-1/2" Size (PC10-01)
- DREMEL Cutting Bit, 1/8in dia., 1-1/2in L, HSS (561)
- DREMEL Aluminium Oxide Grinding Stone, 3/8 in. (8175)
- DREMEL Nylon Bristle Brush, 3/4in. dia., PK2 (403-02)
- DREMEL Cutting Wheel, Diamond, 3-1/2 in. dia. (US540-01)
- DREMEL Cutter, Carbide, 1/8 In (9903)
- DREMEL High Speed Cutter, 1/8 In. Dia., PK2 (194)
- Dremel Rotary Tool Accessories