Shop All Rotary Tool Accessories
Dremel
Cutting Wheel, Aluminum Oxide, 3-1/2 in.
Mfr # US700
Zoro # G9750781
product price: $39.90
/ea
Not eligible for select promotions
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting
- Includes (6) Blades
- Dia. (In.) 3 1/2 in
- For Use With Dremel Ultra Saw
- Flap Wheel Width (In.) 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # US700
- Zoro # G9750781
- UPC # 080596038052
- Country of Origin Switzerland
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3 1/2 in |
Flap Wheel Width (In.) | 3/64 in |
Overall Length (In.) | 3 1/2 in |
Wheel Diameter | 3 1/2 in |
Shank Diameter | 1/16 in |
Arbor Hole Size | 3/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutting Wheel |
Application | Cutting |
Includes | (6) Blades |
For Use With | Dremel Ultra Saw |
Function | Cuts Wood, Laminates, Metal, Plastic, Tile |
Construction | Aluminum Oxide |
Number of Pieces | 6 |
Material Application | Cutting |
Wheel Thickness | 1/16 in |
Rotary Tool Accessory Type | Cut-Off Wheel Kit |
Max. Speed | 15,000 RPM |
Abrasive Material | Aluminum Oxide |
Mandrel Type | Screw on |
Description
Cutting Wheel, Mounting Type Mounted, Shank Diameter 1/16 in, Mandrel Type Screw on, Material Application Cutting, Max. Speed 15,000 RPM, Wheel Diameter 3 1/2 in, Wheel Thickness 1/16 in, Abrasive Material Aluminum Oxide, Arbor Hole Size 3/64 in, Rotary Tool Accessory Type Cut-Off Wheel Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ C Clamp, Ductile, 10" (35804)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- EKLIND 8PC THandle HexKey Set (53168)
- WILLIAMS Williams Chain Nose Plier, Long Nose, 6-3/4" (PL-75C)
- DREMEL Cutter, High Speed, 3/8 (199)
- DREMEL Accessory Kit, Cutting/Sanding, 70 Pieces (EZ725)
- DREMEL High Speed Cutter (100)
- DREMEL High Speed Cutter (121)
- DREMEL Engraving Cutter, PK2 (106)
- DREMEL Brass Brush, 1/8in. dia., 1-3/4in. L, PK2 (537-02)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- Dremel Rotary Tools & Accessories