Shop All Cordless Grinders
Dremel
Cutting Kit
Mfr # 565
Zoro # G0515426
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes 2 Drywall Bits and 1 Spiral Cutting Bit
- Application Control Cuts in a Variety of Materials
- Rotary Tool Accessory Type Bit and Attachment Set
- Set Contents Cutting Guide; (2) Drywall Bits; Multipurpose Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 565
- Zoro # G0515426
- UPC # 080596010621
- Country of Origin Taiwan, Province of China
- Category Cordless Grinders
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drywall Cutting Attachment Set |
Number of Pieces | 3 |
Includes | 2 Drywall Bits and 1 Spiral Cutting Bit |
Application | Control Cuts in a Variety of Materials |
Rotary Tool Accessory Type | Bit and Attachment Set |
Set Contents | Cutting Guide; (2) Drywall Bits; Multipurpose Bit |
Material Application | Drywall, Fiberglass, Laminate, Plastic, Vinyl Siding |
Max. Speed | 35,000 RPM |
Case Included | Yes |
Description
Drywall Cutting Attachment Set, Bit and Attachment Set, Material Application Drywall, Fiberglass, Laminate, Plastic, Vinyl Siding, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Application Control Cuts in a Variety of Materials, Case Included Yes, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 12 in, High Strength Nickel Aluminum Bronze (S-1144)
- DRILL AMERICA 5/8"x2" HSS Annular Cutter (DWC5-530-216)
- MAYHEW $PRY BAR 5/8" X 16 LADY FOOT 426 (MY40152)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/4 in Radius (CF172PF)
- DREMEL Accessory Tin Can Kit, 75 Pc (707-01)
- DREMEL Sanding/Grinding Guide Attachment Kit (A576)
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- DREMEL Collet Nut Set, 1/8, 3/32, 1/16, 1/32, 5 Pc (4485)
- DREMEL Chuck, Multipro (4486)
- DREMEL Drive, Right Angle (575)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- Dremel Cordless Grinders