Shop All Rotary Tool Accessories
Dremel
Cutting and Carving Bits, 35,000 RPM
Mfr # 9903HP
Zoro # G105175235
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1 1/2 in
- Head Length Not Available
- Mount Type Not Available
- Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 9903HP
- Zoro # G105175235
- UPC # 080596056575
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Head Length | Not Available |
Burr Diameter | 1/8 in |
Head Width | 1/8 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutting & Carving Bits for Rotary Tools |
Mount Type | Not Available |
Shape | Ball |
Material Application | Cast Iron, Fired Ceramics, Hard Woods, Hardened Steel, Nonferrous Metals, Plastics, Stainless Steel |
Bit Material | Tungsten Carbide |
Rotary Tool Accessory Type | Carving Bit |
Max. Speed | 35,000 RPM |
Description
Cutting, Carving Bits for Rotary Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502717)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Chrome (804)
- DREMEL Mini Saw Blade Attachment (670)
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- DREMEL Flexible Shaft Adapter, For Dremel Tools (225-02)
- DREMEL 1/4In drum sanding mandrel (430)
- DREMEL Accessory Kit, Cutting/Sanding, 70 Pieces (EZ725)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (511E)
- DREMEL Nylon Bristle Brush, 1/2in. dia., PK2 (404-02)
- Dremel Rotary Tools & Accessories