Shop All Rotary Tool Accessories
Dremel
Cutting and Carving Bits, 35,000 RPM
Mfr # 9901HP
Zoro # G205175128
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Material Tungsten Carbide
- Burr Diameter 1/8 in
- Overall Length 1 1/2 in
- Rotary Tool Accessory Type Carving Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 9901HP
- Zoro # G205175128
- UPC # 080596056582
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Burr Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Head Width | 1/8 in |
Head Length | 1/4 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutting & Carving Bits for Rotary Tools |
Bit Material | Tungsten Carbide |
Rotary Tool Accessory Type | Carving Bit |
Mount Type | Not Available |
Shape | Cylinder |
Max. Speed | 35,000 RPM |
Material Application | Cast Iron, Fired Ceramics, Hard Woods, Hardened Steel, Nonferrous Metals, Plastics, Stainless Steel |
Description
Cutting, Carving Bits for Rotary Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT92)
- TENG TOOLS M1210 - 9 Piece 1/2" Drive TX-E Socket Set Clip Rail (M1210)
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- WESTWARD Clamping Kit, 1/2, 3/8-16 Stud, 54 pcs (19T328)
- DREMEL Aluminium Oxide Grinding Stone (911)
- DREMEL Cutting Wheels for Rotary Tools (EZ506HP)
- DREMEL Brass Brush, 3/4in. dia., 1-11/16in. L, PK2 (535-02)
- DREMEL EZ Lock Sanding Mandrel (EZ407SA-01)
- DREMEL Cut-off Wheel, 1-1/4inL, 5 pcs., PK5 (540)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 (446)
- Dremel Rotary Tools & Accessories