Shop All Rotary Tool Accessories
Dremel
Cutting and Carving Bits, 35,000 RPM
Mfr # 115HP
Zoro # G105175228
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Cylinder
- Shank Diameter 1/8 in
- Mount Type Not Available
- Rotary Tool Accessory Type High Performance Rotary Carving Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 115HP
- Zoro # G105175228
- UPC # 080596056612
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Head Length | Not Available |
Head Width | 5/16 in |
Overall Length | 1 1/2 in |
Burr Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutting & Carving Bits for Rotary Tools |
Shape | Cylinder |
Mount Type | Not Available |
Rotary Tool Accessory Type | High Performance Rotary Carving Bit |
Bit Material | Titanium Nitride |
Material Application | Plastic, Soft Metal, Wood |
Max. Speed | 35,000 RPM |
Description
Cutting, Carving Bits for Rotary Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Lighted High Speed Drill (SLP-84228L)
- MICRO 100 Indexable Turning & Facing Tool (10-3238)
- BLU-MOL XTREME 3" QuickCore Bi-Metal Hole Saw (E0100217)
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA (212-266-1)
- DREMEL SS Brush, 1/8in. dia., 1-3/4in. L, PK2 (532-02)
- DREMEL Carbon Steel Brush, 3/4in. dia., PK2 (428-02)
- DREMEL EZ Lock Rotary Tool Mandrel, Use With Dremel Rotary Tools, 1/8” Standard Shank (EZ402)
- DREMEL Wheel, Flap, 3/16 In (504)
- DREMEL MANDREL (402)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- FORNEY 3-Piece Bristle Wire Brush Set with 1/8 in Shank (60241)
- Dremel Rotary Tool Accessories