Shop All Rotary Tool Accessories
Dremel
Cutter, Structured
Mfr # 9935
Zoro # G0577726
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cuts Fiberglass, Wood, Plastic, Epoxy, Rubber Laminates, Particle Board, Soft Metals and Ceramic Tile
- Dia. (In.) 5/16 in
- Construction Designed with Sharp Teeth for Fast, Heavy Duty Material Removal
- Max. Cutting Dia. (In.) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 9935
- Zoro # G0577726
- UPC # 080596099350
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/16 in |
Max. Cutting Dia. (In.) | 5/16 in |
Overall Length | 1 1/2 in |
Shank Diameter | 1/8 in |
Burr Diameter | 5/16 in |
Head Width | 5/16 in |
Head Length | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Application | Cuts Fiberglass, Wood, Plastic, Epoxy, Rubber Laminates, Particle Board, Soft Metals and Ceramic Tile |
Construction | Designed with Sharp Teeth for Fast, Heavy Duty Material Removal |
Bit Material | Tungsten Carbide |
Material Application | Ceramic Tile, Epoxy, Fiberglass, Laminate, Particleboard, Plastic, Rubber, Wood |
Shape | Ball |
Mount Type | Mounted |
Rotary Tool Accessory Type | Carving Bit |
Max. Speed | 35,000 RPM |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Ball, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 5/16 in, Head Length 1/8 in, Head Width 5/16 in, Material Application Ceramic Tile, Epoxy, Fiberglass, Laminate, Particleboard, Plastic, Rubber, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.8"L x 15.8"W x 7.4"D (1520)
- BON TOOL Sledge Hammer - 20 Lb - 36" Fiberglass Handle (84-566)
- TITAN Hex Key Set, 25 pcs. (12712)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 1-1/4x1-1/2" (CR-2440)
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- DREMEL Rotary Tool Shaper/Router Table (231)
- DREMEL Rotary Tool Accessory Kit, 52 pieces (730-01)
- DREMEL Wheel, Cutting (545)
- DREMEL Mandrel, Screw (401)
- DREMEL DREMEL EZ Lock EZ402-01 Lock Mandrel, For Dremel Rotary Tools (EZ402-01)
- DREMEL Wheel, Cut Off, Pk20 (420)
- Dremel Rotary Tool Accessories