Shop All Rotary Tool Accessories
Dremel
Cutter, Carbide, 1/8 In
Mfr # 9909
Zoro # G3102206
original price:
$10.99
19% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dia. (In.) 1/8 in
- Overall Length 1 1/2 in
- Shank Diameter 1/8 in
- Rotary Tool Accessory Type Carving Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 9909
- Zoro # G3102206
- UPC # 080596099091
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length | 1 1/2 in |
Shank Diameter | 1/8 in |
Burr Diameter | 1/8 in |
Head Width | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Rotary Tool Accessory Type | Carving Bit |
Max. Speed | 35,000 RPM |
Bit Material | Tungsten Carbide |
Mount Type | Mounted |
Shape | Point |
Material Application | Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Point, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Width 1/8 in, Material Application Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16889B)
- HYDE Bent Chise Pole Scraper (12070)
- DYNABRADE Right Angle Disc Sander 4-1/2In Dia. (52516)
- KODIAK CUTTING TOOLS M10X1.25 Die Hex Rethreading Carbon Steel Metric (5471444)
- DREMEL Dremel 3000 Rotary Tool (3000-1/25)
- DREMEL Cleaning Pad, 2-1/2" Size, PK3 (PC363-3)
- DREMEL Carbide Shaping Wheel (801)
- DREMEL Aluminium Oxide Grinding Stone (997)
- DREMEL Rotary Tool Accessory Kit, 16 pieces (734-01)
- DREMEL Emery Impregnated Polishing Wheel, PK2 (425-02)
- DREMEL Diamond Point Set 7103/7144 (7150)
- Dremel Rotary Tools & Accessories