Shop All Rotary Tool Accessories
Dremel
Cutter, Carbide, 1/8 In
Mfr # 9903
Zoro # G2569926
product price: $7.59
/ea
Not eligible for select promotions
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1/8 in
- Overall Length 1 1/2 in
- Bit Material Tungsten Carbide
- Shape Cylinder
- Head Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 9903
- Zoro # G2569926
- UPC # 080596099039
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length | 1 1/2 in |
Head Length | 9/16 in |
Shank Diameter | 1/8 in |
Head Width | 1/8 in |
Burr Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Bit Material | Tungsten Carbide |
Shape | Cylinder |
Material Application | Hard Wood, Metal, Plastic |
Rotary Tool Accessory Type | Carving Bit |
Max. Speed | 35,000 RPM |
Mount Type | Mounted |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Length 9/16 in, Head Width 1/8 in, Material Application Hard Wood, Metal, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Skimming Blade, 32 (4-932)
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Socket (SHD12309)
- KO-KEN Universal Socket 7mm Nut Grip 33mm 1/4 Sq. Drive (2441M-7)
- DRILL AMERICA 1/16"-3/8"x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-LH-SET)
- DREMEL Engraving Cutter, PK2 (106)
- DREMEL Drywall Jab Saw Blade (mm435)
- DREMEL Rotary Tool Kit, 15000/35,000 RPM, 21 Pc (200-1/21)
- DREMEL Workstation (220-01)
- DREMEL Cleaning Pad, 2-1/2" Size, PK3 (PC361-3)
- DREMEL Mini Saw Blade Attachment (670)
- BOSCH Sandpaper Kit, 6 Pc (MM70P)
- Dremel Rotary Tools & Accessories