Shop All Cut-Off Wheels
This Product is Discontinued
Dremel
CutOff Wheel, 3"x.750"x20mm, 20000rpm (Discontinued)
Mfr # SM500
Zoro # G4934587
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With SM20
- Diamond Knockout No
- Application Composites, Drywall, Hard Wood, Laminate Flooring, Plastic, Plywood, PVC, Wood
- Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # SM500
- Zoro # G4934587
- UPC # 080596032821
- Country of Origin Switzerland
- Category Cut-Off Wheels
Dimensions
Dia. (In.) | 3 in |
Blade Dia. | 3 in |
Arbor Size | 7/16 in |
Cut Width | 0.075 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blade |
For Use With | SM20 |
Diamond Knockout | No |
Application | Composites, Drywall, Hard Wood, Laminate Flooring, Plastic, Plywood, PVC, Wood |
Primary Material Application | Plastic, Wood |
Tip Material | Carbide Grit |
Arbor Shape | Round |
Max. Blade Speed | 20,000 RPM |
Wood Cutting Type | Combination Cutting |
Materials Cut | Composites, Drywall, Hard Wood, Laminate Flooring, Plastic, Plywood, PVC, Soft Wood |
Blade Thickness | 0.075 in |
For Use With Saw Type | Circular Saws |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 3 in, Max. Blade Speed 20,000 RPM, Arbor Size 7/16 in, Arbor Shape Round, Diamond Knockout No, Primary Material Application Plastic, Wood, Materials Cut Composites, Drywall, Hard Wood, Laminate Flooring, Plastic, Plywood, PVC, Soft Wood, Wood Cutting Type Combination Cutting, Blade Thickness 0.075 in, Cut Width 0.075 in, Tip Material Carbide Grit, For Use With Saw Type Circular Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.