Shop All Cut-Off Wheels
This Product is Discontinued
Dremel
CutOff Wheel, 3-3/8"x.750"x7/8", 20000rpm (Discontinued)
Mfr # SM540
Zoro # G4935192
Not eligible for select promotions
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 1
- Dia. (In.) 3 in
- For Use With SM540
- Application Porcelain, Slate, Stone, Tile
- Arbor Hole 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # SM540
- Zoro # G4935192
- UPC # 080596032845
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Dia. (In.) | 3 in |
Arbor Size | 7/16 in |
Blade Dia. | 3 in |
Cut Width | 0.075 in |
Max. Cutting Depth | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Wheel Type | Type 1 |
Item | Diamond Saw Blade |
For Use With | SM540 |
Application | Porcelain, Slate, Stone, Tile |
Arbor Hole | 7/8" |
Max. RPM | 20,000 |
Diamond Knockout | No |
Grade | Good |
Max. Blade Speed | 20,000 RPM |
Primary Material Application | Tile |
Cutting Type | Dry |
Arbor Shape | Round |
Blade Thickness | 0.075 in |
Materials Cut | Cement Board, Floor Tile, Porcelain, Slate, Stone, Wall Tile |
Rim Type | Continuous |
For Use With Saw Type | Circular Saw |
Description
Diamond Saw Blade, Grade Good, Arbor Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.