Shop All Rotary Tool Accessories
Dremel
Cut-off Wheel, 1-1/4inL, 5 pcs., PK5
Mfr # 540
Zoro # G0463088
product price: $4.65
/pk 5, $0.93/ea
$4.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cutting
- For Use With Rotary Tools
- Construction Fiberglass
- Removes Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 540
- Zoro # G0463088
- UPC # 080596010607
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length (In.) | 1 1/4 in |
Wheel Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-off Wheel |
Application | Cutting |
For Use With | Rotary Tools |
Construction | Fiberglass |
Removes | Metal |
Function | Cutting Metal |
Number of Pieces | 5 |
Rotary Tool Accessory Type | Cut-Off Wheel Kit |
Material Application | Cutting, Grooving, Trimming |
Wheel Thickness | 1/16 in |
Max. Speed | 30,000 RPM |
Abrasive Material | Fiberglass |
Mandrel Type | Screw on |
Description
Cut-off Wheel, Mounting Type Unmounted, Mandrel Type Screw on, Material Application Cutting, Grooving, Trimming, Max. Speed 30,000 RPM, Wheel Diameter 1 1/4 in, Wheel Thickness 1/16 in, Abrasive Material Fiberglass, Rotary Tool Accessory Type Cut-Off Wheel Kit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Titanium Metal/Wood Variety Pack, 3PC (OSC201VP-3)
- J.W. WINCO GN417-6-A Indexing Plunger Without Rest (417-6-A)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1000", Corner Radius: 0.0100" (41800-C3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 9/64 (47709)
- DREMEL Accessory Kit, Cutting/Sanding, 70 Pieces (EZ725)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (EZ728-01)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- DREMEL Grinding Bit (8193)
- DREMEL Carbon Steel Cleaning And Polishing Moto Tool Kit 2 each (447)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- Dremel Rotary Tools & Accessories