Shop All Rotary Tool Accessories
Dremel
Cotton Polishing Wheel, 1 In. Dia.
Mfr # 423E
Zoro # G3067951
product price: $3.29
/ea
Not eligible for select promotions
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Buffs and Polishes Metal, Plastic, and Stone
- Dia. (In.) 1 in
- For Use With Buffs And Polishes Metal, Plastic, Stone
- Construction Cotton
- Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 423E
- Zoro # G3067951
- UPC # 080596025847
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 in |
Head Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Polishing Wheel |
Application | Buffs and Polishes Metal, Plastic, and Stone |
For Use With | Buffs And Polishes Metal, Plastic, Stone |
Construction | Cotton |
Material | Felt |
Max. Speed | 35,000 RPM |
Shape | Disc |
Mandrel Type | EZ Lock |
Rotary Tool Accessory Type | Polishing Wheel |
Description
Polishing Wheel, Material Felt, Mounting Type Unmounted, Shape Disc, Head Diameter 1 in, Max. Speed 35,000 RPM, Mandrel Type EZ Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Safety Knife Safety Blade, 7 in L (STHT10364)
- REMCO Scraper, SS, 1-1/2" Blade W, Orange (69717)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 5 mm Tip Size (BLM5)
- RIDGID Replacement Strap, 7 In Dia Cap (32050)
- DREMEL EZ Lock Sanding Disc 60 grit (EZ411SA)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- DREMEL Cutter, Carbide, 1/8 In (9909)
- DREMEL Structured Cutter, 1/4 Dia (9931)
- DREMEL 120V 1.2 A Variable-Speed Corded Rotary Tool Kit (3000-1/24)
- DREMEL Mini Saw Blade Attachment (670)
- BOSCH Grinding Stone, 1/8in dia., 1-1/2in L, SC (83322)
- Dremel Rotary Tool Accessories