Shop All Cordless Drills
This Product is Discontinued
Dremel
Cordless Screwdriver, 1/4" Chuck Size (Discontinued)
Mfr # GO-01
Zoro # G7957609
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 3.6V
- Tool Length 1 13/16 in
- Chuck Size 1/4 in
- No Load RPM 0 to 360
- Battery Capacity 3.6 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # GO-01
- Zoro # G7957609
- UPC # 080596053444
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Tool Length | 1 13/16 in |
Chuck Size | 1/4 in |
Overall Height | 9 1/2 in |
Overall Length | 1 7/8 in |
Overall Width | 6 1/4 in |
Drive Size | 1/4 in |
Description
Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 3.6V, Max. Torque 43 in-lb, No Load RPM 0 to 360, Clutch Style Standard, Cordless, Brushless Motor Yes, Handle Type Straight, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.6 Ah, Features Magnetic Holder, Overdrive Control, Reverse Power Mode, Tool Length 1 13/16 in, Tool Weight 1 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.