Dremel

Cordless Rotary Tool Kit, 8.0 V, 22 Pcs (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Grinders

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 8.0 V
  • No Load RPM 5000 to 30,000
  • Handle Type Soft Grip
  • Cordless Tool Battery Type Li-Ion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 8 in
Overall Length 8 in

Description

Cordless Rotary Tool, Voltage 8V DC, Max. Speed 33,000 RPM, Speed Setting Variable Speed, Battery Capacity (1) 10.8 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Lock-On Switch Yes, Number of Speed Settings Continuous, Minimum Speed 5,000 RPM, Housing Material High Density Composite, Overall Length 8 in, Tool Weight 4 lb, Power Source Cordless, Number of Batteries Included 1, Battery Series 8V Max Lithium Ion Battery, Charger Included Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products