Shop All Cordless Oscillating Tools
Dremel
Cordless Oscillating Tools, 13 1/2" L
Mfr # MM20V-02
Zoro # G805175221
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Tool Weight 2.6 lb
- Series MM20V
- Oscillation Angle 3.2 Degrees
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # MM20V-02
- Zoro # G805175221
- UPC # 080596058296
- Country of Origin Mexico
- Category Cordless Oscillating Tools
Dimensions
Overall Length | 13 1/2 in |
Description
Cordless Oscillating Tools, Voltage 20V, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity (1) 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Fits Accessory Brand Universal excluding Starlock, Connection Style Quick Lock, Switch Type On/Off Slide;Variable Speed Dial, Lock-Off Switch Yes, Lock-On Switch Yes, Safety Features Soft Start
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 25 ft. Tape Measures, 1" Blade (KTXP106-25-N)
- JOHNSON LEVEL & TOOL Plumb Bob, 5 oz., Steel, Nickel Plated (05)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964741)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM35-01)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM50-01)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-01)
- MILWAUKEE TOOL M12 Multi-Tool (Tool Only) (2426-20)
- MAKITA 18V LXT CRDLS Mult Tool (XMT03Z)
- FEIN Oscillating mult-tool (MM 500 Plus Top)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z)
- Dremel Cordless Tools