Shop All Rotary Tool Accessories
Dremel
Collet, 3/32in dia., 1in L, Aluminum
Mfr # 481
Zoro # G0463121
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Chuck
- Dia. (In.) 3/32
- For Use With Mfr. No. 225-01
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 481
- Zoro # G0463121
- UPC # 080596004811
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/32 |
Overall Length (In.) | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet |
Application | Chuck |
For Use With | Mfr. No. 225-01 |
Number of Pieces | 1 |
Function | Secures Accessories In Tool |
Construction | Aluminum |
Description
Collet, For Use With Mfr. No. 225-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 2-5/8, 8815A (8815A)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thin Wall Core Bit (48-20-6160)
- CAT Backpack, 17 Inch Tech Tool Backpack, Black/Yellow, Polyester (240047)
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52215-TT)
- DREMEL Grinding Wheel, Aluminum Oxide, PK2 (EZ541GR)
- DREMEL Two Speed Rotary Tool Kit, 200-1/15" (200-1/15)
- DREMEL Cutting Wheel, Diamond, 3-1/2 in. dia. (US540-01)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (726-01)
- DREMEL Tungsten Carbide Cutter (9906)
- DREMEL Engraving Cutter, PK2 (106)
- AMMCO Demount Mount Kit, Plastic Duck Head (8183061)
- Dremel Rotary Tools & Accessories