Shop All Rotary Tool Accessories
Dremel
Collet, 1/32in dia., 3/4in L, Aluminum
Mfr # 483
Zoro # G0463115
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Chuck
- Dia. (In.) 1/32
- For Use With Mfr. No. 225-01
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # 483
- Zoro # G0463115
- UPC # 080596004835
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/32 |
Overall Length (In.) | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet |
Application | Chuck |
For Use With | Mfr. No. 225-01 |
Construction | Aluminum |
Function | Secures Accessories In Tool |
Number of Pieces | 1 |
Description
Collet, For Use With Mfr. No. 225-01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK RT-3 3pc Retaining Ring Set (RT-3)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MDG)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- DREMEL Dremel 2549533 Corded Rotary Tool 120 V 1.8 amp 35 000 RPM (2549533)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (EZ728-01)
- DREMEL Collet, 3/32in dia., 1in L, Aluminum (481)
- DREMEL Surface Preparation Wheel, Diamond, 4 in. (US410-01)
- DREMEL 109 1/8In Engraving Cutter (109)
- BOSCH Metal Flush Cut Blade (MM482)
- Dremel Rotary Tool Accessories